Shop OSP HOME FURNISHINGS
See all product information
Create Account
Main Street Guest Chair, Cement
- Mfr # MST55-M59
- Zoro # G624302679
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33.75 in
Seat Material
Fabric
Weight Capacity
250 Ibs
Overall Width
23.75 in
Overall Depth
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MST55-M59
- Zoro #
- G624302679
- UPC #
- 090234527374
- Country of Origin
- China
- Seat Color
- Cement
- Seat Material
- Fabric
- Weight Capacity
- 250 Ibs
- Item
- Chair
Dimensions
- Overall Height
- 33.75 in
- Overall Width
- 23.75 in
- Overall Depth
- 27.25 in
- Arm Height
- 3.5 in
- Seat Height
- 18.5 in
- Back Height
- 15 in
Description
Set the stage with our traditional Main Street Armchair, so classic in every way. Find a sophisticated seating option for your home office, ideal for completing a guest room or pick a pair to create an elegant statement in your living or family room. Perfect proportions and tailored design make this a keen designer decision. Solid wood tapered leg and coil spring with sinuous support make this a long-term durable choice.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.