Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90in Orange and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720563
- Zoro # G923439717
product price:Â
$
6,267.99
/ea
Key Features
Reclining Type
Power
Leg Material
Metal
Recliner
Yes
Wood Species
Not Wood
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720563
- Zoro #
- G923439717
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Leg Material
- Metal
- Recliner
- Yes
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Finish
- Matte
- Upholstery Color
- Orange
- Hand Crafted
- No
- Item
- Love Seats
- Shape
- Rectangular
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Capacity
- 2
- Color
- Black
- Style
- Transitional
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
Dimensions
- Depth
- 43 in
- Width
- 90 in
- Length
- 31 in
- Size
- 90" L x 43" D" x 31" H
Description
Made of top quality, supple leather, this 90-inch orange and black italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.