10.2 in. Pallermo Nonstick Aluminum Frying Pan in Graphite Grey

  • Mfr # 115605.01

  • Zoro # G121737103


product price: $40.99
/ea

Key Features

Overall Length (In.)
18 in
Color
Graphite Grey
Overall Width (In.)
10.5 in
Overall Height (In.)
1.9 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115605.01
Zoro #
G121737103
UPC #
085081387868
Country of Origin
India

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
10.5 in
Overall Height (In.)
1.9 in

Details

Color
Graphite Grey
Item
Frying Pan
Material
Aluminum

Description

The Oster 10.2in frying pan is constructed of durable aluminum that provides a legendary performance designed to last. Features a nonstick interior coating that allows for low-fat cooking with easy and fast clean up. Bakelite handle is ergonomic, cool to the touch while cooking, and has a hanging hole for convenient storage. This pan is compatible with gas, aluminum, electric, and vitroceramic stove tops.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.