
Modessa 2.5Qt Nonstick Triply Stainless Steel Saucepan and Lid with Honeycomb Design in Silver
Mfr # 143061.02
Zoro # G721738869
product price:Â $47.15
/eaKey Features
Overall Width (In.)
7.6 in
Overall Length (In.)
14.3 in
Overall Height (In.)
3.5 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143061.02
Zoro #
G721738869
UPC #
085081642431
Country of Origin
China
Dimensions
Overall Width (In.)
7.6 in
Overall Length (In.)
14.3 in
Overall Height (In.)
3.5 in
Details
Item
Sauce Pan
Material
Stainless Steel
Color
Stainless Steel
Description
Introducing the Oster Modessa 2.5 Quart Nonstick Triply Stainless Steel Saucepan and Lid with Honeycomb Design in Silver, a sophisticated addition to any kitchen arsenal. Crafted with precision and style, this saucepan boasts a triply stainless steel construction with an aluminum core for even heat distribution, ensuring consistent cooking results every time. The innovative honeycomb design on the interior surface not only enhances food release but also provides superior scratch resistance for long-lasting performance. Complete with a snug-fitting lid, this saucepan seals in moisture and flavor while the riveted handles offer a secure grip for safe and convenient handling. Whether you're simmering sauces, boiling pasta, or reheating leftovers, the Oster Modessa Saucepan delivers exceptional quality and versatility for all your culinary adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.