Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Stainless Steel Multifunction Prep Bowl Set

  • Mfr # 82953.03

  • Zoro # G521739639


product price: $39.89
/ea

Key Features

Color
Silver
Overall Width
9.75 in
Material
Stainless Steel
Overall Height
5 in
Overall Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82953.03
Zoro #
G521739639
UPC #
085081061348
Country of Origin
China

Dimensions

Overall Width
9.75 in
Overall Height
5 in
Overall Length
9.75 in

Details

Color
Silver
Material
Stainless Steel
Item
Bowl Set

Description

The Oster 3 piece multi function prep bowl set comes with three stack-able pieces to complete your meal prep needs. Strain your lettuce in the strainer bowl, add to your mixing bowl with other ingredients, and top it off with some grated Parmesan with the grater plate! Not only is this set multi-functional, it also fits together as one piece in order to save space in your cabinets. Get all your preparation done in one place with this 3 piece prep bowl set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.