Abbottsford 2.5 Quart Nonstick Aluminum Saucepan with Glass Lid in Black

  • Mfr # 143703.02

  • Zoro # G621739874


product price:  $39.59
/ea

Key Features

Overall Length (In.)
15 in
Color
Black
Material
Aluminum
Overall Width (In.)
8.15 in
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143703.02
Zoro #
G621739874
UPC #
085081649546
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
8.15 in
Overall Height (In.)
6 in

Details

Color
Black
Material
Aluminum
Item
Sauce Pan

Description

The Oster Abbottsford 2.5 Quart Nonstick Aluminum Saucepan with Glass Lid in Black is the perfect combination of style, durability, and convenience for any kitchen. Crafted from high-quality aluminum, this saucepan provides excellent heat distribution, ensuring even cooking and minimizing hot spots. The nonstick interior allows for effortless food release and easy cleanup, making it ideal for preparing sauces, soups, and a variety of other dishes. The sleek matte black finish adds a modern touch to your kitchen, while the sturdy construction guarantees long-lasting performance. Equipped with a tempered glass lid, the Oster Abbottsford saucepan allows you to monitor your cooking without lifting the lid, retaining heat and moisture for optimal results. The comfortable, heat-resistant handle provides a secure grip, making it easy to maneuver the pan while cooking. This 2.5-quart size is perfect for smaller portions or making sauces for family meals. Whether you're a novice or an experienced cook, the Oster Abbottsford saucepan offers both functionality and style to elevate your cooking experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.