Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ambrose 3 Quart Nonstick Aluminum Saucepan with Lid in Matte Grey

  • Mfr # 137749.02

  • Zoro # G321737651


product price: $38.99
/ea

Key Features

Overall Height (In.)
3.8 in
Color
Gray
Overall Width (In.)
8 in
Material
Aluminum
Overall Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137749.02
Zoro #
G321737651
UPC #
085081587558
Country of Origin
China

Dimensions

Overall Height (In.)
3.8 in
Overall Width (In.)
8 in
Overall Length (In.)
16 in

Details

Color
Gray
Material
Aluminum
Item
Sauce Pan

Description

Introducing the Oster Ambrose 3 Quart Nonstick Aluminum Saucepan in Matte Grey, the perfect addition to your kitchen for effortless cooking and stylish design. This versatile pan features a durable aluminum construction that heats quickly and evenly, ensuring perfectly cooked meals every time. The advanced nonstick coating allows for easy food release and hassle-free cleanup, making it ideal for everything from hard boiling eggs to cooking up a hearty stew. The sleek matte grey finish adds a modern touch to your cookware collection and the aluminum construction is sturdy and durable for long lasting use. Equipped with a comfortable, heat-resistant handle, this pan offers a secure grip and easy maneuverability. A glass lid allows you to keep an eye on food as it cooks while keeping the heat inside. Compatible with all stovetops, including gas, electric, gas, halogen, induction, and vitroceramic, it's a practical choice for any cooking environment. Elevate your culinary creations with the Oster Ambrose Saucepan, where style meets function in every delicious meal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.