Shop RUVATI
See all product information
Create Account
replacement colander for RVH8210, RVH8221, RVH8222, RVH8333, RVQ5210 sink Stainless Steel
- Mfr # RVA1310
- Zoro # G312174366
product price:Â
$
77.40
/ea
Key Features
Height
8"
Material
Stainless Steel
Overall Width
18"
Color
Stainless Steel
Overall Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVA1310
- Zoro #
- G312174366
- UPC #
- 664213536284
- Country of Origin
- Viet Nam
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Height
- 8"
- Overall Width
- 18"
- Overall Length
- 10"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.