Ashford 2 Quart Aluminum Nonstick Sauce Pan with Tempered Glass Lid in Black

  • Mfr # 80129.02

  • Zoro # G421736530


product price: $25.69
/ea

Key Features

Material
Aluminum
Overall Length (In.)
14 in
Overall Height (In.)
4.5 in
Overall Width (In.)
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80129.02
Zoro #
G421736530
UPC #
085081033109
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Overall Height (In.)
4.5 in
Overall Width (In.)
7.25 in

Details

Color
Black
Material
Aluminum
Item
Sauce Pan

Description

The Ashford 2 Quart Aluminum Nonstick Sauce Pan with Tempered Glass Lid will create a sleek and dynamic look for your kitchen. This beautifully textured and long-lasting saucepan will allow you to cook soups and sauces for family or guests, making it ideal for many dinner gatherings and events to come. The pot has a nonstick interior making cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. Never let heat escape from your culinary creations again with the help of the matching vented glass lid allowing for easy meal monitoring. The Ashford will add a touch of elegance to your everyday meal prep routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.