Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwyn 4 Piece Stainless Steel Cutlery Knife Set

  • Mfr # 91605.04

  • Zoro # G021736671


product price: $29.75
/ea

Key Features

Overall Length
2 in
Material
Stainless Steel
Overall Width
1.5 in
Color
Stainless Steel
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91605.04
Zoro #
G021736671
UPC #
085081147868
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Width
1.5 in
Overall Height
12 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Kitchen Knife Set

Description

The Oster Baldwyn 4 piece cutlery set is precision-stamped for durability through the full length of the knife. Stainless Steel blades are ideal for every day use. Long lasting sharpness and rust resistance is great for all your chopping, carving, cutting, mincing, paring, slicing and dicing needs. Bring this set home today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.