Shop OSTER
See all product information
Create Account
Evansville 14 Piece Stainless Steel Blade Cutlery Set in White
- Mfr # 123857.14
- Zoro # G821736901
product price:Â
$
60.15
/ea
Key Features
Material
Stainless Steel
Overall Length
14.2 in
Color
White
Overall Width
7.6 in
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123857.14
- Zoro #
- G821736901
- UPC #
- 085081470386
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- White
Dimensions
- Overall Length
- 14.2 in
- Overall Width
- 7.6 in
- Overall Height
- 7 in
Description
Every chef needs a reliable cutlery set so look no further than the Oster Evansville 14 Piece Stainless Steel Blade Cutlery Set. In this fantastic set you'll receive one chef knife, one santoku knife, one bread knife, one utility knife, one paring knife, one sharpening steel, six steak knifes, and one rubber wood block. With precision stamped construction, stainless steel blades, and soft grip handles, this set is everything you need to get slicing and dicing in the kitchen.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.