Baldwyn 6.25 Inch Stainless Steel Cleaver Knife

  • Mfr # 91604.01

  • Zoro # G821737540


product price: $18.79
/ea

Key Features

Overall Height
0.5 in
Overall Width
4 in
Material
Stainless Steel
Overall Length
12 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91604.01
Zoro #
G821737540
UPC #
085081147851
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Width
4 in
Overall Length
12 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Stainless Steel

Description

You will fall in love with the Baldwyn Cleaver by Oster. Made of high quality stainless steel, this knife features a thick razor-sharp blade, making it your best tool to disjoint poultry, separate frozen foods, pound and tenderize cutlets and even crack spareribs. Bring this Cleaver home today! Includes: One 6.25" Cleaver Knife Full Item Measures: 12" Length, 4" Width, 0.50" Height Perfect knife to chop vegetables and fruit, separate and tenderize meat and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.