Baldwyn 6.5 Inch High Carbon Stainless Steel Santoku Knife

  • Mfr # 137551.01

  • Zoro # G921738942


product price:  $21.15
/ea

Key Features

Overall Length
11.3 in
Color
Silver
Material
High Carbon Stainless Steel
Overall Height
0.75 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137551.01
Zoro #
G921738942
UPC #
085081585578
Country of Origin
China

Dimensions

Overall Length
11.3 in
Overall Height
0.75 in
Overall Width
1.75 in

Details

Color
Silver
Material
High Carbon Stainless Steel
Item
Kitchen Knife

Description

Get slicing and dicing in the kitchen with this Oster Baldwyn 6.5 Inch High Carbon Stainless Steel Santoku Knife. Featuring high carbon stainless steel blade and ergonomic handle design, this knife can cut your food with ease while your hand stays comfortable. To ensure this knife stays in prime condition for years of use, make sure to hand wash only. Take home this fine quality blade for your kitchen today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.