Baldwyn 7.5 Inch Stainless Steel Can Opener in Silver

  • Mfr # 137542.01

  • Zoro # G221738451


product price: $17.39
/ea

Key Features

Material
Stainless Steel
Length
7.5 in
Height
1.5 in
Color
Stainless Steel
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137542.01
Zoro #
G221738451
UPC #
085081585486
Country of Origin
China

Dimensions

Length
7.5 in
Height
1.5 in
Width
2 in

Details

Item
Electric Can Opener
Material
Stainless Steel
Color
Stainless Steel

Description

Be ready in the kitchen with this trusty Oster Baldwyn 7.5 Inch Stainless Steel Can Opener. With ergonomic handles, your hand will be comfortable no matter how long you use this can opener. Sharp, stainless steel construction and blade will allow you to open any can with ease. Hollow handles with hanging loops allow easy opening and convenient storage. This classically designed can opener is perfect for your every day needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.