Bastone 12 Inch Aluminum Nonstick Frying Pan in Speckled Gray

  • Mfr # 127591.01

  • Zoro # G121736311


product price:  $41.79
/ea

Key Features

Material
Aluminum
Overall Width (In.)
12.25 in
Overall Height (In.)
2.1 in
Color
Gray
Overall Length (In.)
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127591.01
Zoro #
G121736311
UPC #
085081507723
Country of Origin
China

Dimensions

Overall Width (In.)
12.25 in
Overall Height (In.)
2.1 in
Overall Length (In.)
19.5 in

Details

Material
Aluminum
Item
Frying Pan
Color
Gray

Description

Cook to your heart's content with the Oster Bastone 12 Inch Aluminum Nonstick Frying Pan in Speckled Gray. Its aluminum body allows for even heating for a proper cooking process. Cut down on oils and fats with the nonstick coating, allowing for healthier meals. The cool touch soft grip handle and knob provide safe handling regardless of the heat. Put together fantastical dishes ranging from fried eggs, to penne pasta for guest to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.