Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bergen 17x12 Inch Rectangular Plastic Cutting Board in White with Non-Slip Feet

  • Mfr # 141089.01

  • Zoro # G321739310


product price: $21.15
/ea

Key Features

Height
0.4 in
Width
12 in
Material
Plastic
Length
17 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141089.01
Zoro #
G321739310
UPC #
085081621894
Country of Origin
China

Dimensions

Height
0.4 in
Width
12 in
Length
17 in

Details

Material
Plastic
Item
Cutting Board
Color
White

Description

The Oster Bergen 17x12 Inch Rectangular Plastic Cutting Board lets any user cut and prep ingredients with ease. Featuring non-slip feet at every corner so the board never slip away while you're handling sharp tools. The large board includes side grooves to catch water and juices while you chop. The plastic body is easier to maintain compared to traditional wood cutting boards. Chop, slice, mince, and dice your way to newer dishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.