Castillo 11 Inch Enameled Steel Paella Pan in Speckled Black

  • Mfr # 143753.01

  • Zoro # G221739588


product price:  $25.99
/ea

Key Features

Overall Height (In.)
1.5 in
Overall Width (In.)
11.5 in
Material
Steel
Overall Length (In.)
14.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143753.01
Zoro #
G221739588
UPC #
085081650054
Country of Origin
China

Dimensions

Overall Height (In.)
1.5 in
Overall Width (In.)
11.5 in
Overall Length (In.)
14.5 in

Details

Material
Steel
Item
Paella Pan
Color
Black

Description

Introducing the Oster Castillo 11 Inch Enameled Steel Paella Pan in Speckled Black-a versatile kitchen essential that combines style and functionality. Crafted from high-quality enameled steel, this paella pan ensures even heat distribution, making it ideal for cooking a wide range of dishes beyond traditional paella. Its 11-inch size is perfect for intimate gatherings or family meals. The speckled black enamel finish not only adds a touch of elegance to your kitchen but also provides a smooth surface that's easy to clean and resistant to staining and scratching. The pan features side handles for a secure grip, making transport a breeze. With its durable construction and chic design, the Oster Castillo Paella Pan is sure to become a go-to tool in your culinary arsenal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.