Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clairborne 10 Piece Nonstick Aluminum Cookware Set

  • Mfr # 82930.10RR

  • Zoro # G621738648


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
7.2 in
Material
Aluminum
Overall Length (In.)
22 in
Color
Charcoal Grey
Overall Width (In.)
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82930.10RR
Zoro #
G621738648
UPC #
085081061119
Country of Origin
China

Dimensions

Overall Height (In.)
7.2 in
Overall Length (In.)
22 in
Overall Width (In.)
14.8 in

Details

Material
Aluminum
Color
Charcoal Grey
Item
Cookware Set

Description

The Oster Clairborne 10 Piece Aluminum Cookware Set offers everything you need for every day cooking. Aluminum construction and Non-Stick interior coating distributes heat evenly without the extra need for fats of oils for delicious, healthy meals for the entire family. Lightweight Aluminum are easy to clean.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.