Zoro Homepage

Claybon 7 Piece Non Stick Aluminum Cookware Set in Red

  • Mfr # 82928.07

  • Zoro # G321739556


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
11.75 in
Color
Red
Overall Height (In.)
19.6 in
Overall Length (In.)
5.25 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82928.07
Zoro #
G321739556
UPC #
085081061096
Country of Origin
China

Dimensions

Overall Width (In.)
11.75 in
Overall Height (In.)
19.6 in
Overall Length (In.)
5.25 in

Details

Color
Red
Item
Cookware Set
Material
Aluminum

Description

The Oster Claybon 7 Piece Cookware Set comes with all the every day cookware essentials you need to accomplish most meals easily. Constructed with durable aluminum, these nonstick pots and pans are made to last and designed for even heat distribution. Set comes with venting glass lids for safe monitoring, and one spatula and spoon that are made of nylon and safe to use on the nonstick surface. Put your favorite dishes together with ease with this 7 piece cooking essentials set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.