Claybon 9.5 Inch Nonstick Frying Pan in Speckled Red

  • Mfr # 80669.01

  • Zoro # G821739445


product price: $27.79
/ea

Key Features

Material
Aluminum
Overall Height (In.)
2.6 in
Overall Width (In.)
9.2 in
Overall Length (In.)
17.1 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80669.01
Zoro #
G821739445
UPC #
085081038500
Country of Origin
China

Dimensions

Overall Height (In.)
2.6 in
Overall Width (In.)
9.2 in
Overall Length (In.)
17.1 in

Details

Item
Frying Pan
Material
Aluminum
Color
Red

Description

Turn up the heat with this Oster Claybon 9.5" Nonstick Frying Pan in Speckled Red. Cook up anything your heart desires with confidence that it will cook evenly and not stick to the pan thanks to the aluminum construction and nonstick interior. The bakelite handle will ensure safe cooking since it will stay cool no matter how hot the pan is. Saute some veggies or even make some fried rice with this fantastic pan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.