Edgefield 14 Piece Stainless Steel Cutlery Knife Set with Black Knife Block

  • Mfr # 111913.14

  • Zoro # G121737509


product price:  $49.99
/ea

Key Features

Color
Black
Material
Stainless Steel
Overall Height
5 in
Overall Length
8 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111913.14
Zoro #
G121737509
UPC #
085081350947
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
8 in
Overall Width
3 in

Details

Color
Black
Item
Kitchen Knife Set
Material
Stainless Steel

Description

Make sure all your slicing and dicing needs are met with the comprehensive Oster Edgefield 14 Piece Stainless Steel Cutlery Knife Set. Each piece of this beautiful knife collection boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. All blades are stored in a handy black rubberwood block, adding elegance to your counter-top, all while your tools are within reach.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.