Godfrey 5 Piece Stainless Steel Black Cutlery Set with Wood Print Handles

  • Mfr # 123804.05

  • Zoro # G521739455


product price:  $28.59
/ea

Key Features

Color
Black
Overall Height
0.5 in
Material
Stainless Steel
Overall Length
14 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123804.05
Zoro #
G521739455
UPC #
085081469854
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Length
14 in
Overall Width
9 in

Details

Item
Cutlery Set
Color
Black
Material
Stainless Steel

Description

Update your kitchen cutlery collection with the Oster Godfrey 5 Piece Stainless Steel Black Cutlery Set with Wood Print Handles. This 5 piece cutlery set comes complete with a wide assortment of different knives including a pairing knife, utility knife, bread knife, slicer knife, and a chef knife. Each blade is crafted from quality nonstick stainless steel for a clean and sharp cut. Each knife also comes equipped with a soft touch handle to ensure a comfortable grip.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.