Granger 2 Piece Stainless Steel Santoku Knife Set with Black Handles

  • Mfr # 75680.02

  • Zoro # G621737177


product price: $21.15
/ea

Key Features

Overall Width
1.75 in
Color
Black
Material
Stainless Steel
Overall Length
12 in
Overall Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75680.02
Zoro #
G621737177
UPC #
085081988607
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Length
12 in
Overall Height
0.8 in

Details

Color
Black
Material
Stainless Steel
Item
Kitchen Knife Set

Description

Make sure all your culinary needs are met with the Oster Granger 2 Piece Stainless Steel Cutlery Set. Each knife in this boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. Ergonomically designed handles fit perfectly in the palm of your hands for all you precision chopping, dicing and mincing needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.