Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granger 4 Piece Stainless Steel Blade Cutlery Set in Black

  • Mfr # 75679.04

  • Zoro # G721737367


product price: $22.75
/ea

Key Features

Color
Black
Overall Length
8.1 in
Material
Stainless Steel
Overall Width
2.1 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75679.04
Zoro #
G721737367
UPC #
085081988591
Country of Origin
China

Dimensions

Overall Length
8.1 in
Overall Width
2.1 in
Overall Height
1 in

Details

Color
Black
Material
Stainless Steel
Item
Cutlery Set

Description

Make sure all your slicing and dicing needs are met with the Oster Granger 4 Piece Stainless Steel Blade Cutlery Set. Each knife of this collection boasts precision and durability, with stain and rust resistant blades, you can be sure this cutlery knife set will last. Ergonomically designed handles for comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.