Shop OSTER
See all product information
Create Account
Huxford 14 Piece Stainless Steel Cutlery Set with Black Handles and Wooden Block
- Mfr # 60772.14
- Zoro # G121737899
product price:Â
$
40.59
/ea
Key Features
Material
Stainless Steel
Overall Length
7 in
Color
Black
Overall Height
14 in
Overall Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60772.14
- Zoro #
- G121737899
- UPC #
- 085081838285
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Overall Height
- 14 in
- Overall Width
- 6.5 in
Details
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Black
Description
Complete your kitchen with the Huxford 14 piece knife set. Each blade is precision-stamped for durability through the full length of the knife. This Oster cutlery block set also features high-quality, stain and rust-resistant stainless steel blades. Keep your counters clutter free by storing your new knives safely and conveniently in the beautify Mahogany wood block. Features: * Stainless Steel * Rubber Wood Block * Triple Rivet Bakelite Handle * Hand wash recommended
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.