Granger 5 Piece Stainless Steel Cutlery Knife Set with Half Moon Natural Wood Block

  • Mfr # 62377.05

  • Zoro # G521739226


product price:  $35.75
/ea

Key Features

Material
Stainless Steel
Overall Length
8 in
Color
Brown
Overall Height
9 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62377.05
Zoro #
G521739226
UPC #
085081854384
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
9 in
Overall Width
7 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Brown

Description

Make sure all your slicing and dicing needs are met with the Oster Granger 5 Piece Stainless Steel Cutlery Set with Halfmoon Natural Wood Block. Each blade of this beautiful collection boasts precision and durability. Its sleek look is complemented by a beautiful stainless steel finish. Features ergonomically designed handles for comfort. All knives are stored in a handy half moon natural wood block, adding style to your counter top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.