Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawke 10 Inch Ceramic Nonstick Comal Pan in Dark Blue

  • Mfr # 139144.01

  • Zoro # G821739384


product price: $32.49
/ea

Key Features

Overall Length (In.)
18.25 in
Material
Ceramic
Overall Height (In.)
3.4 in
Color
Dark Blue
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139144.01
Zoro #
G821739384
UPC #
085081601711
Country of Origin
China

Dimensions

Overall Length (In.)
18.25 in
Overall Height (In.)
3.4 in
Overall Width (In.)
10.5 in

Details

Item
Comal Pan
Material
Ceramic
Color
Dark Blue

Description

The Oster Hawke 10in Comal pan is perfect for heating up tortillas, making pancakes, crepes, and more! Constructed of a forged aluminum body for durability, this pan provides even heating while the nonstick ceramic coating makes low fat cooking easy. The PFOA and PTFE free coating makes this pan the perfect healthy option for your family. Compatible with gas, halogen, induction, electric, and vitroceramic stovetops for versatility. Hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.