Hawke 12 Inch Ceramic Nonstick Aluminum Frying Pan in Dark Blue

  • Mfr # 139139.01

  • Zoro # G421739357


product price:  $31.99
/ea

Key Features

Overall Length (In.)
19.75 in
Color
Dark Blue
Overall Width (In.)
12 in
Material
Aluminum
Overall Height (In.)
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139139.01
Zoro #
G421739357
UPC #
085081601667
Country of Origin
China

Dimensions

Overall Length (In.)
19.75 in
Overall Width (In.)
12 in
Overall Height (In.)
2.3 in

Details

Color
Dark Blue
Item
Frying Pan
Material
Aluminum

Description

Cook up your favorite meals in this reliable Oster Hawke 12 Inch Ceramic Nonstick Aluminum Frying Pan. The ceramic nonstick coating, free from PFOA and PTFE, offers superior food release so you can cook with less fats and oils while avoiding burning your food. The forged aluminum body is sturdy and provides even heat distribution while the bakelite handle offers a comfortable, cool grip. A gorgeous shimmering finish on dark blue makes this pan stand out from the rest. Imagine yourself cooking up all your favorite eggs, stir fry, and more in this fantastic frying pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.