Hawke 3.9 Quart Ceramic Nonstick Aluminum Saute Pan with Lid in Dark Blue

  • Mfr # 139142.02

  • Zoro # G121739428


product price: $47.99
/ea

Key Features

Overall Width (In.)
11.3 in
Overall Height (In.)
5.75 in
Color
Dark Blue
Material
Aluminum
Overall Length (In.)
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139142.02
Zoro #
G121739428
UPC #
085081601698
Country of Origin
China

Dimensions

Overall Width (In.)
11.3 in
Overall Height (In.)
5.75 in
Overall Length (In.)
21.5 in

Details

Item
Saute Pan
Color
Dark Blue
Material
Aluminum

Description

Cook up your favorite meals in this reliable Oster Hawke 3.9 Quart Ceramic Nonstick Aluminum Saute Pan with Lid. The ceramic nonstick coating, free from PFOA and PTFE, offers superior food release so you can cook with less fats and oils while avoiding burning your food. A vented tempered glass lid allows you to keep an eye on your foods and release steam while they cook so you won't need to remove the lid in the process. The forged aluminum body is sturdy and provides even heat distribution while the bakelite handle offers a comfortable, cool grip. Imagine yourself cooking up all your favorite soups, sauces, and more in this fantastic saucepan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.