Herscher 3.5 Quart Aluminum Saute Pan with Tempered Glass Lid in Red

  • Mfr # 92325.02

  • Zoro # G121737011


product price: $38.49
/ea

Key Features

Material
Aluminum
Color
Red
Overall Length (In.)
18 in
Overall Width (In.)
10 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92325.02
Zoro #
G121737011
UPC #
085081155061
Country of Origin
China

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
10 in
Overall Height (In.)
3 in

Details

Material
Aluminum
Color
Red
Item
Saute Pan

Description

The Herscher 3.5 Quart Aluminum Saute Pan with Tempered Glass Lid will create a sleek and dynamic look for your kitchen while allowing you to cruse through mealtimes. This beautiful and long lasting pan will allow you to cook a wonderful meal for family or guests. Non-Stick interior will allow you to easily make healthier meals by eliminating the use of oils and fats. Tempered glass lid allows you to monitor your meal without having to remove the lid and releasing any essential heat need for thorough cooking. Bakelite handles stay cool to touch while cooking for safer handling. The Herscher will add a touch of elegance to your everyday cooking routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.