Langmore 15 Piece Stainless Steel Blade Cutlery Set in Black

  • Mfr # 123866.15

  • Zoro # G921736658


product price: $51.59
/ea

Key Features

Overall Height
7 in
Overall Length
14.6 in
Material
Stainless Steel
Color
Black
Overall Width
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123866.15
Zoro #
G921736658
UPC #
085081470478
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
14.6 in
Overall Width
7.8 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

Every chef needs a reliable cutlery set so look no further than the Oster Langmore 15 Piece Stainless Steel Blade Cutlery Set. In this fantastic set you'll receive one chef knife, one santoku knife, one bread knife, one utility knife, one paring knife, one bird beak knife, one sharpening steel, six steak knifes, and one hardwood block. With precision stamped construction, stainless steel blades, and soft grip handles, this set is everything you need to get slicing and dicing in the kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.