Lingbergh 14 Piece Stainless Steel Cutlery Knife Set with Pine Wood Block

  • Mfr # 91607.14

  • Zoro # G321737217


product price:  $42.25
/ea

Key Features

Material
Stainless Steel
Overall Length
12 in
Color
Brown
Overall Width
10 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91607.14
Zoro #
G321737217
UPC #
085081147882
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
10 in
Overall Height
14 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Brown

Description

Make sure all your slicing and dicing needs are met with the stunning Oster Lingbergh 14 Piece Stainless Steel Cutlery Knife Set with Rubber Wood Block. Each included kitchen tool of this beautiful collection boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. All knives are stored in a handy Pine wood block, adding elegance to your countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.