Luneta 8 Inch Aluminum Nonstick Frying Pan in Turquoise

  • Mfr # 66565.01

  • Zoro # G921740013


product price:  $23.79
/ea

Key Features

Overall Width (In.)
7.75 in
Overall Length (In.)
14.25 in
Color
Turquoise
Overall Height (In.)
1.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66565.01
Zoro #
G921740013
UPC #
085081897459
Country of Origin
India

Dimensions

Overall Width (In.)
7.75 in
Overall Length (In.)
14.25 in
Overall Height (In.)
1.5 in

Details

Color
Turquoise
Material
Aluminum
Item
Frying Pan

Description

The Oster 8in nonstick aluminum frying pan is the perfect addition to your home cookware. This small frying pan is constructed of lightweight and durable aluminum with a nonstick interior coating for long lasting use and low-fat cooking. The smaller size is perfect for cooking eggs, corn tortillas, veggies, and single serve dishes! The bakelite handle stays cool while you cooks for easy transporting. This pan is compatible with gas, electric, vitroceramic, and aluminum cook tops. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.