Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynhurst 2 Piece Aluminum Nonstick Frying Pan Set in Blue

  • Mfr # 124909.02

  • Zoro # G021738057


product price: $36.49
/ea

Key Features

Material
Aluminum
Color
Blue
Overall Width (In.)
10.6 in
Overall Length (In.)
16.6 in
Overall Height (In.)
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124909.02
Zoro #
G021738057
UPC #
085081480903
Country of Origin
China

Dimensions

Overall Width (In.)
10.6 in
Overall Length (In.)
16.6 in
Overall Height (In.)
3.2 in

Details

Item
Frying Pan Set
Material
Aluminum
Color
Blue

Description

Step up your cooking game with the easy to use Oster Lynhurst 2 Piece Aluminum Nonstick Frying Pan Set in Blue. The cookware set allows for multiple cooking jobs as each size can hold the appropriate portion for the perfect meal. The heavy gauge aluminum body is built to handle gas, electric, halogen, and induction heat. Cut down on fats and oils with the nonstick ceramic coating; allowing for much healthier dishes. Create outstanding omelettes, Cajun spiced chicken, fantastic fried rice or many other plates for guests to enjoy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.