
Modessa 4.5 Quart Nonstick Triply Stainless Steel Saute Pan with Honeycomb Design in Silver
Mfr # 143060.02
Zoro # G121738223
product price:Â $60.15
/eaKey Features
Overall Length (In.)
19.2 in
Overall Width (In.)
11.5 in
Overall Height (In.)
2.6 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143060.02
Zoro #
G121738223
UPC #
085081642424
Country of Origin
China
Dimensions
Overall Length (In.)
19.2 in
Overall Width (In.)
11.5 in
Overall Height (In.)
2.6 in
Details
Item
Saute Pan
Color
Stainless Steel
Material
Stainless Steel
Description
Chop those ingredients and light those burners because it's time to cook up some delicious meals with this Oster Modessa 4.5 Quart Nonstick Triply Stainless Steel Saute Pan. The honeycomb etched interior makes for superior food release and scratch resistance. The triply stainless steel with aluminum core heats up evenly meaning no cold spots. Riveted handles means sturdy grip for when you're frying and tossing food in the pan. With its generous size and durable construction, this pan is sure to become your go-to kitchen essential for creating flavorful dishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.