Oswalt 3 Piece Mixing Bowl Set with Non-Slip Bases in Silver

  • Mfr # 141098.03

  • Zoro # G521739707


product price: $37.35
/ea

Key Features

Material
Stainless Steel
Height
5.5 in
Width
9.75 in
Length
9.75 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141098.03
Zoro #
G521739707
UPC #
085081621986
Country of Origin
China

Dimensions

Height
5.5 in
Width
9.75 in
Length
9.75 in

Details

Material
Stainless Steel
Item
Mixing Bowl Set
Color
Stainless Steel

Description

Marinate, prep, mix, and store ingredients in this 3 piece Oster Oswalt mixing bowl set with non slip bases. Constructed of Stainless steel for long lasting durability and elegance. Each bowl features nonslip bases that provide stability so you can mix without fear of tipping over and spilling your ingredients. Stackable design for space saving storage, these dishwasher safe bowls check all the boxes when it comes to versatility and convenience!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.