
Oxburg 10 Inch Nonstick Aluminum Frying Pan in Black
Mfr # 137742.01
Zoro # G921738058
product price:Â $34.15
/eaKey Features
Overall Height (In.)
2.25 in
Material
Aluminum
Overall Length (In.)
17.75 in
Overall Width (In.)
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137742.01
Zoro #
G921738058
UPC #
085081587480
Country of Origin
China
Dimensions
Overall Height (In.)
2.25 in
Overall Length (In.)
17.75 in
Overall Width (In.)
10 in
Details
Material
Aluminum
Color
Black
Item
Frying Pan
Description
The Oster Oxburg 10 Inch Nonstick Aluminum Frying Pan in Black is a versatile cooking companion. Made from durable aluminum, it ensures excellent heat conductivity for consistent cooking results. The pan features a sleek black finish and a wood print accented handle with a soft grip, providing both style and comfort. This pan is coated with a high-quality nonstick surface for easy food release and cleanup. It is compatible with various stovetops, including gas, halogen, induction, electric, and vitroceramic. Hand washing is recommended to maintain the nonstick coating and overall quality. Whether cooking omelets or searing vegetables, this pan is a reliable addition to any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.