Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxburg 11 Inch Round Nonstick Aluminum Comal

  • Mfr # 144331.01

  • Zoro # G521739806


product price: $30.85
/ea

Key Features

Overall Width (In.)
10 in
Color
Black
Overall Height (In.)
0.7 in
Material
Aluminum
Overall Length (In.)
18.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144331.01
Zoro #
G521739806
UPC #
085081656322
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Height (In.)
0.7 in
Overall Length (In.)
18.6 in

Details

Color
Black
Material
Aluminum
Item
Comal Pan

Description

The Oster Oxburg 11 Inch Round Nonstick Aluminum Comal is a versatile and stylish addition to any kitchen. Made from durable aluminum, this comal ensures excellent heat distribution, allowing for even cooking and searing of your favorite dishes. The nonstick coating provides effortless food release and easy cleanup, making it ideal for cooking a variety of meals from tortillas to roasted tomatoes and peppers. The comal's round shape offers ample space for cooking multiple items at once, while its sleek black color adds a modern touch to your cooking routine. This Oster comal features a soft grip handle with a wood print accent, providing both comfort and style. The handle's design ensures a secure grip, making it easy to maneuver the comal on various stovetops, including gas, halogen, induction, electric, and vitroceramic surfaces. For optimal maintenance, hand washing is recommended to preserve the nonstick coating. With its durable construction and versatile compatibility, the Oster Oxburg Nonstick Aluminum Comal is perfect for everyday cooking needs, offering a blend of functionality and aesthetic appeal that complements any kitchen setting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.