Oxburg 12 Inch Nonstick Aluminum Frying Pan in Black

  • Mfr # 137743.01

  • Zoro # G921739888


product price:  $35.19
/ea

Key Features

Overall Height (In.)
2.25 in
Overall Width (In.)
12 in
Material
Aluminum
Color
Black
Overall Length (In.)
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137743.01
Zoro #
G921739888
UPC #
085081587497
Country of Origin
China

Dimensions

Overall Height (In.)
2.25 in
Overall Width (In.)
12 in
Overall Length (In.)
18.8 in

Details

Item
Frying Pan
Material
Aluminum
Color
Black

Description

The Oster Oxburg 12 Inch Nonstick Aluminum Frying Pan in Black is a versatile cooking companion. Made from durable aluminum, it ensures excellent heat conductivity for consistent cooking results. The pan features a sleek black finish and a wood print accented handle with a soft grip, providing both style and comfort. This pan is coated with a high-quality nonstick surface for easy food release and cleanup. It is compatible with various stovetops, including gas, halogen, induction, electric, and vitroceramic. Hand washing is recommended to maintain the nonstick coating and overall quality. Whether cooking omelets or searing vegetables, this pan is a reliable addition to any kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.