Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palladium 9.5 Inch Aluminum Frying Pan

  • Mfr # 127507.01

  • Zoro # G121736168


product price: $23.79
/ea

Key Features

Color
Black
Overall Length (In.)
17.5 in
Material
Aluminum
Overall Height (In.)
2 in
Overall Width (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127507.01
Zoro #
G121736168
UPC #
085081506887
Country of Origin
China

Dimensions

Overall Length (In.)
17.5 in
Overall Height (In.)
2 in
Overall Width (In.)
9.5 in

Details

Color
Black
Material
Aluminum
Item
Frying Pan

Description

Take your cooking up a notch with the Oster Palladium 9.5 Inch Aluminum Frying Pan. This essential kitchen tool is crafted from heavy gauge aluminum for durability, double-riveted stainless steel handles to stay cool while cooking, and a vented tempered glass lid for easy monitoring. The frying pan also comes built with an induction ready base, making it safe for all stove-tops. Use the skillet to fry up some eggs, saute chicken, or enjoy some shrimp scampi.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.