Ridge Valley 12 Inch Aluminum Nonstick Frying Pan in Grey

  • Mfr # 127757.01

  • Zoro # G721736896


product price: $28.99
/ea

Key Features

Overall Width (In.)
12 in
Overall Length (In.)
19.5 in
Material
Aluminum
Overall Height (In.)
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127757.01
Zoro #
G721736896
UPC #
085081509383
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Length (In.)
19.5 in
Overall Height (In.)
2.3 in

Details

Color
Gray
Material
Aluminum
Item
Frying Pan

Description

The Oster Ridge Valley 12 Inch Aluminum Nonstick Frying Pan in Grey lets home chefs whip up perfect delectable plates. The exterior shows off pleasing grey ridges that beautify the kitchen space. Its nonstick interior allows for healthier meals by requiring less oils and fats. The aluminum construction is universally compatible with all stovetop surfaces. Stir fry soba noodles, fry tasty taquitos, or make the perfect croque madame for an unforgettable meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.