Rigby 9.5 Inch Aluminum Nonstick Frying Pan in Pink with Pouring Spouts

  • Mfr # 127540.01

  • Zoro # G621738105


product price:  $37.99
/ea

Key Features

Overall Width (In.)
10.25 in
Overall Length (In.)
16.5 in
Overall Height (In.)
2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127540.01
Zoro #
G621738105
UPC #
085081507211
Country of Origin
China

Dimensions

Overall Width (In.)
10.25 in
Overall Length (In.)
16.5 in
Overall Height (In.)
2 in

Details

Item
Frying Pan
Material
Aluminum
Color
Pink

Description

The Oster Rigby 9.5 Inch Aluminum Nonstick Frying Pan in Pink with Pouring Spouts lets your inner chef run wild. Its nonstick surface gives leeway for creative dishes while cutting back on oils and fats. The soft touch handle stays cool to the touch for safe and easy handling. Stew the perfect sauce and take advantage of the pour spouts for effortless sauce transfer. This pan is made from heavy gauged aluminum for even heating and long lasting durability. Create an array of meals from savory steaks to mouth watering seasoned veggies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.