
Riggins 14 Piece Stainless Steel Cutlery Set with Hardwood Storage Block in Black
Mfr # 101385.14
Zoro # G721738531
product price:Â $51.95
/eaKey Features
Overall Width
7.6 in
Overall Height
6.4 in
Material
Stainless Steel
Overall Length
14.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101385.14
Zoro #
G721738531
UPC #
085081245663
Country of Origin
China
Dimensions
Overall Width
7.6 in
Overall Height
6.4 in
Overall Length
14.4 in
Details
Material
Stainless Steel
Item
Cutlery Set
Color
Black
Description
Elevate your kitchen experience with the Oster Riggins 14 Piece Stainless Steel Cutlery Set, a perfect blend of style and functionality. Crafted with precision-stamped blades that resist stains and rust, each knife promises durability and longevity. The full tang design ensures superior balance and strength, while the triple-riveted construction provides added stability for all your cutting tasks. The set includes a variety of knives, from chef's to paring knives, neatly housed in a sleek hardwood storage block that adds a touch of elegance to your countertop. Comfort is key in any kitchen, and the Oster Riggins knives feature ergonomic handles that provide a secure grip, allowing for effortless slicing, dicing, and chopping. Whether you're a culinary novice or a seasoned chef, this cutlery set meets all your cooking needs with ease. Enjoy the perfect fusion of quality, design, and performance, making meal preparation a joy rather than a chore. Upgrade your kitchen with the Oster Riggins 14 Piece Cutlery Set and experience the difference in every meal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.