Zoro Homepage

Ronnan 12 Piece Precision Stamped Cutlery and Sheath Set in Multi

  • Mfr # 141083.12

  • Zoro # G721736711


product price: $37.35
/ea

Key Features

Overall Length
15.75 in
Overall Height
3 in
Color
Multi-Color
Overall Width
7.4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141083.12
Zoro #
G721736711
UPC #
085081621832
Country of Origin
China

Dimensions

Overall Length
15.75 in
Overall Height
3 in
Overall Width
7.4 in

Details

Item
Cutlery Set
Color
Multi-Color
Material
Steel

Description

Chop, slice, dice, and prep all your favorite meals with this Ronnan 12 piece cutlery set. Constructed with durable nonstick blades that cut smoothly and with less mess. Each knife in this set features an ergonomic soft-touch handle for a comfortable grip, and comes with a protective sheath for safe storage. Precision stamped construction offers durability for long lasting use. Set comes with 6 knives of varying sizes along with 6 sheaths. Hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.