Rooney 10 Inch Ceramic Nonstick Cast Aluminum Frying Pan in Grey

  • Mfr # 137737.01

  • Zoro # G321738412


product price: $37.35
/ea

Key Features

Overall Height (In.)
2.5 in
Overall Width (In.)
10.6 in
Material
Aluminum
Color
Gray
Overall Length (In.)
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137737.01
Zoro #
G321738412
UPC #
085081587435
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Width (In.)
10.6 in
Overall Length (In.)
18.5 in

Details

Item
Frying Pan
Material
Aluminum
Color
Gray

Description

Upgrade your culinary experience with the Oster Rooney 10-Inch Ceramic Nonstick Cast Aluminum Frying Pan in Grey, designed for effortless cooking and cleanup. The ceramic nonstick interior, free from PFOA, PTFE, lead, and cadmium, ensures a safe cooking surface with an easy-release finish that prevents residue and crumbs from sticking. Whether you're preparing new recipes or perfecting your classics, this pan delivers seamless performance while simplifying cleanup for your busy lifestyle. Crafted from durable cast aluminum with a matte finish, this frying pan promotes efficient heat distribution for perfectly even cooking, whether you're frying, sauteing, or reducing. Its soft-touch handle stays cool for comfortable, secure handling, while its induction-ready base works seamlessly with all stovetops, including gas, electric, and glass. For best results and long-lasting performance, hand washing is recommended, making this stylish and functional pan an essential addition to your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.