
Rooney 5 Quart Ceramic Nonstick Cast Aluminum Dutch Oven with Lid in Grey
Mfr # 137739.02
Zoro # G321738030
product price: $39.99
/eaKey Features
Overall Height (In.)
5.25 in
Overall Width (In.)
10 in
Overall Length (In.)
14.75 in
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137739.02
Zoro #
G321738030
UPC #
085081587459
Country of Origin
China
Dimensions
Overall Height (In.)
5.25 in
Overall Width (In.)
10 in
Overall Length (In.)
14.75 in
Details
Material
Aluminum
Item
Dutch Oven
Color
Gray
Description
Experience the perfect balance of style and functionality with the Oster Rooney 5-Quart Ceramic Nonstick Cast Aluminum Dutch Oven with Lid in Grey. Designed with a ceramic nonstick interior free from PFOA, PTFE, lead, and cadmium, this Dutch oven ensures a safe cooking surface that effortlessly releases food for stress-free cleanup. Whether you're simmering stews, braising meats, or crafting hearty casseroles, the easy-release coating prevents residue, making it ideal for both traditional and modern recipes. Constructed from matte-finish cast aluminum, this Dutch oven delivers efficient heat distribution for even cooking results every time. The tempered glass lid, lined with a silicone gasket, seals in heat and moisture while preventing rattling and overflow. Its soft-touch handles provide a comfortable, cool grip, and the induction-ready base works with a variety of stovetops, including gas, electric, and glass. For best performance, hand wash this versatile cookware to preserve its durability and beauty, ensuring it's a go-to piece for your culinary adventures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.