Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sangerfield 12 Piece Stainless Steel Aluminum Base Cookware Set

  • Mfr # 82952.12RR

  • Zoro # G121738360


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width (In.)
13.5 in
Color
Silver
Overall Length (In.)
22.5 in
Overall Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82952.12RR
Zoro #
G121738360
UPC #
085081061331
Country of Origin
China

Dimensions

Overall Width (In.)
13.5 in
Overall Length (In.)
22.5 in
Overall Height (In.)
9 in

Details

Material
Aluminum
Item
Cookware Set
Color
Silver

Description

Anyone can feel like a 5-star chef with this Oster Sangerfield 12 Piece Stainless Steel Aluminum Base Cookware Set. With this set, you receive one small sauce pan, one medium sauce pan, one steamer, one saute pan, one dutch over, matching tempered glass lids, and three cooking utensils. The cookware is made from durable stainless steel with an encapsulated aluminum base for even heat distribution and vented, tempered glass lids so you can monitor your food. The included spoon, ladle, and slotted spatula are the perfect staples to any kitchen so you can be cooking in no time. These pans are built to be dishwasher safe, but it is recommended to hand wash to avoid scratches and ensure the coatings stay in prime condition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.