Sangerfield 3 Piece 11 Inch Stainless Steel Everyday Pan with Steamer and Lid

  • Mfr # 82926.03

  • Zoro # G921739468


product price:  $60.15
/ea

Key Features

Overall Width (In.)
11 in
Overall Length (In.)
15 in
Overall Height (In.)
8.25 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82926.03
Zoro #
G921739468
UPC #
085081061072
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
15 in
Overall Height (In.)
8.25 in

Details

Item
Everyday Pan
Material
Stainless Steel
Color
Silver

Description

Create a whole new array of dishes with the Oster Sangerfield 3 Piece 11 Inch Stainless Steel Everyday Pan with Steamer and Lid. This 3 piece set features a wide 11 inch everyday pan that can handle large stove top flames and can double as a steamer with the included insert. Its tempered glass lid allows you to view the cooking process without exposing anything to cool air. The stainless steel body and handles are oven safe with a max temperature of 500F. Cooking to your heart's content with the versatility of the everyday pan!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.