Sangerfield 3 Piece 4 Quart Stainless Steel Saute Pan with Lid and Splatter Guard

  • Mfr # 128613.03

  • Zoro # G221736310


product price:  $42.69
/ea

Key Features

Overall Width (In.)
11.5 in
Color
Silver
Overall Height (In.)
3 in
Overall Length (In.)
21 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128613.03
Zoro #
G221736310
UPC #
085081517944
Country of Origin
China

Dimensions

Overall Width (In.)
11.5 in
Overall Height (In.)
3 in
Overall Length (In.)
21 in

Details

Color
Silver
Item
Saute Pan
Material
Stainless Steel

Description

Saute exquisite meals and fry greasy foods with ease with the Oster Sangerfield 3 Piece 4 Quart Stainless Steel Saute Pan with Lid and Splatter Guard. This saute pan comes equipped with a stainless steel micro-mesh splatter guard, preventing grease from splattering while also allowing steam to escape. This cookware also comes with a vented tempered glass lid, allowing you to easily monitor the cooking process. This entire set is crafted from durable stainless steel and equipped with an encapsulated aluminum base. Feel free to cook with this saute pan on a wide range of heat options from; gas, electric, vitroceramic, and halogen. This saute pan is also hand wash recommended in order to maintain its quality and extend its lifetime in your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.