Slice Craft 2 Piece Stainless Steel Santoku Knife Set in Black

  • Mfr # 82956.02

  • Zoro # G521738663


product price: $24.35
/ea

Key Features

Overall Length
13.8 in
Overall Width
5 in
Material
Stainless Steel
Color
Black
Overall Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82956.02
Zoro #
G521738663
UPC #
085081061379
Country of Origin
China

Dimensions

Overall Length
13.8 in
Overall Width
5 in
Overall Height
0.4 in

Details

Material
Stainless Steel
Color
Black
Item
Kitchen Knife Set

Description

The Oster Slice Craft two piece Santoku knife set comes with on 5in and one 7in Santoku knife. This set is made with precision stamped construction for durability. Ergonomically designed handles provide comfort and prevent hand soreness when chopping. Durable stainless steel blades are razor sharp for the perfect cut. Prep your favorite dishes with this essential cutlery set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.